Motion
5226734300

AVENTICS
5226734300

5226734300
Mi Item #09588321
MFR #5226734300
Price$130.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5226734300

5226734300
Mi Item #09588321
MFR #5226734300

Mfr description
5226734300 522-DA-025-0030-CUS-MAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.02/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pull Force At 100 Psi
    260 N
  • Push Force At 100 Psi
    309 N
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Polymer Bushing
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    ISO 6432
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Maximum Applied Force
    309 N
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    -25 to 80 °C, -13 to 176 °F
  • Options Included
    Adjustable Cushioning, Magnetic Piston
  • Piping Type
    Body Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    MNI
  • Special Applications
    ATEX optional
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)