Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionMagnetic Piston
- Cylinder SuffixCUS-MAG
- MagnetMagnetic Piston
- Options IncludedMagnetic Piston
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Series522
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)