Motion
5226737000

AVENTICS
5226737000

5226737000
Mi Item #09588327
MFR #5226737000
Price$143.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5226737000

5226737000
Mi Item #09588327
MFR #5226737000

Mfr description
5226737000 522-DA-025-0300-CUS-MAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.61/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    ISO 6432
  • Magnet
    Magnetic Piston
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    -25 to 80 °C, -13 to 176 °F
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MNI
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)