Motion
5235000082

AVENTICS
5235000082

Pneumatic Cylinder Mounting Hardware - For use with Clevis mountings AB6, 100 mm Bore, Stainless Steel Material
Mi Item #09588348
MFR #5235000082
Price$48.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5235000082

Pneumatic Cylinder Mounting Hardware - For use with Clevis mountings AB6, 100 mm Bore, Stainless Steel Material
Mi Item #09588348
MFR #5235000082

Mfr description
5235000082 CM1-AA6-100-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.31/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Cylinder Size
    100 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    Clevis mountings AB6
  • Hardware Type
    Non-rotating axle
  • Material
    Stainless Steel
  • Mounting Type
    Clevis
  • Replacement Part Type
    Non-Rotating Axle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)