Motion
5237000092

AVENTICS
5237000092

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 160 mm;200 mm Bore, Steel, Chrome-Plated Material
Mi Item #09588355
MFR #5237000092
Price$46.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5237000092

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 160 mm;200 mm Bore, Steel, Chrome-Plated Material
Mi Item #09588355
MFR #5237000092

Mfr description
5237000092 CM1-AA4-160/200-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.71/each

Specifications

Dimensions

  • Bore Diameter
    160 mm, 200 mm
  • Cylinder Size
    160 mm;200 mm

Details

  • For Use With
    ISO 15552
  • Hardware Type
    Bolts
  • Material
    Chrome-Plated, Steel
  • Replacement Part Type
    Bolts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)