Specifications
Details
- Flow Rate4.238 cfm, 120 l/min
- MaterialPolyoxymethylene
- Maximum Operating Pressure10 bar, 145 psi
- Minimum Operating Pressure1.5 bar, 21.756 psi
- Operating MediumCompressed air
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- Seal MaterialAcrylonitrile Butadiene Rubber
- TypePneumatic Timer
- Valve FunctionNOT (NO)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)