Motion
5725485202

AVENTICS
5725485202

5725485202 CD12-5/2XX-SR-NONE-E-G012-G01
Mi Item #09588387
MFR #5725485202
Price$421.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5725485202

5725485202 CD12-5/2XX-SR-NONE-E-G012-G01
Mi Item #09588387
MFR #5725485202

Mfr description
5725485202 CD12-5/2XX-SR-NONE-E-G012-G01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.51/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Male Thread Size
    G 1/2
  • Output Port Size
    1/2 in
  • Overall Width
    1.1811 in, 30 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    144.79 cfm, 4100 l/min
  • Input Port Gender
    Female
  • Material
    Aluminum, Polyamide
  • Maximum Operating Pressure
    16 bar, 232.06 psi
  • Minimum Operating Pressure
    -0.95 bar, -13.78 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -15 to 70 °C, 5 to 158 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Soft Seal
  • Standards Met
    EN 175301-803, form A
  • Thread Standard
    BSPP
  • Thread Type
    Internal thread
  • Type
    Spool Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)