Specifications
Dimensions
- Input Port Size1/2 in
- Male Thread SizeG 1/2
- Output Port Size1/2 in
- Overall Width1.1811 in, 30 mm
Details
- ActuationElectrically
- Flow Rate3800 l/min
- Input Port GenderFemale
- MaterialAluminum
- Maximum Operating Pressure16 bar, 232.06 psi
- Minimum Operating Pressure3 bar, 43.511 psi
- Number Of Ports5
- Operating MediumCompressed air
- Operating Temperature Range5 to 158 °F, -15 to 70 °C
- Output Port GenderFemale
- Piping TypeBody Ported
- Port Connection TypeInternal Thread
- Seal MaterialSoft Seal
- Standards MetEN 175301-803:2006
- Thread StandardBSPP
- Type5/3-Directional Valve
- Valve Function5/3
- Valve TypeSpool valve, positive overlapping
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)