Motion
5727440220

AVENTICS
5727440220

5727440220 V740-5/2DS-024DC-07
Mi Item #09588390
MFR #5727440220
Price$258.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727440220

5727440220 V740-5/2DS-024DC-07
Mi Item #09588390
MFR #5727440220

Mfr description
5727440220 V740-5/2DS-024DC-07
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.58/each

Specifications

Dimensions

  • Output Port Size
    8 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    700 l/min
  • Input Port Gender
    Female
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    1.5 bar, 21.756 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Soft Seal
  • Standards Met
    EN 175301-803:2006, IP65
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Diaphragm poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)