Specifications
Dimensions
- Overall Width1.0236 in, 26 mm
Details
- ActuationElectrically
- Flow Rate35.668 cfm, 1010 l/min
- Maximum Operating Pressure10 bar, 145.038 psi
- Minimum Operating Pressure2.5 bar, 36.259 psi
- Seal MaterialSoft Seal
- Standards MetISO 15407-1
- Type2X3/2-Directional Valve
- Valve Function2x3/2
- Valve TypeSpool valve, positive overlapping
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)