Motion
5792605280

AVENTICS
5792605280

5792605280 V579-3/2NC-DA08-230AC-04-RV4
Mi Item #09588432
MFR #5792605280
Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5792605280

5792605280 V579-3/2NC-DA08-230AC-04-RV4
Mi Item #09588432
MFR #5792605280

Mfr description
5792605280 V579-3/2NC-DA08-230AC-04-RV4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.22/each

Specifications

Dimensions

  • Output Port Size
    8 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    30.018 cfm, 850 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed Air
  • Port Connection Type
    Push to Connect
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, ISO 15217
  • Type
    3/2-Directional Valve
  • Valve Function
    3/2 Normally Closed
  • Valve Type
    Poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)