Motion
5794005220

AVENTICS
5794005220

5794005220 V579-3/2NC-DA06-024AC-1,2-EV4
Mi Item #09588436
MFR #5794005220
Price$53.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5794005220

5794005220 V579-3/2NC-DA06-024AC-1,2-EV4
Mi Item #09588436
MFR #5794005220

Mfr description
5794005220 V579-3/2NC-DA06-024AC-1,2-EV4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.46/each

Specifications

Dimensions

  • Output Port Size
    6 mm
  • Overall Width
    0.7874 in, 20 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    50 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    7 bar, 101.526 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -15 to 50 °C, 5 to 122 °F
  • Port Connection Type
    Push to Connect
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, ISO 15217
  • Type
    3/2-Directional Valve
  • Valve Function
    3/2 Normally Closed
  • Valve Type
    Poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)