Motion
5794900620

AVENTICS
5794900620

5794900620 V579-5/2OC-DA08-024DC-04-EV4-
Mi Item #09588437
MFR #5794900620
Price$159.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5794900620

5794900620 V579-5/2OC-DA08-024DC-04-EV4-
Mi Item #09588437
MFR #5794900620

Mfr description
5794900620 V579-5/2OC-DA08-024DC-04-EV4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.80/each

Specifications

Dimensions

  • Output Port Size
    8 mm
  • Overall Width
    0.7874 in, 20 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    600 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    2 bar, 29.01 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Port Connection Type
    Push to Connect
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, ISO 15217
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)