Specifications
Dimensions
- Output Port TypeBase Plate ISO 5599-1
- Overall Width0.8661 in, 22 mm
Details
- ActuationElectrically
- Flow Coefficient Cv Flow Factor Kv5.2 L/(s*bar)
- Flow Rate49.441 cfm, 1400 l/min
- Maximum Operating Pressure10 bar, 145 psi
- Minimum Operating Pressure-0.95 bar, -13.779 psi
- Number Of Ports5
- Port Connection TypePlate connection
- Seal MaterialSoft Seal
- Standards MetISO 5599-1
- Type5/2-Directional Valve
- Valve Function5/2, Spring Return
- Valve TypeSpool valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)