Specifications
Dimensions
- Output Port TypeBase Plate ISO 5599-1
- Overall Width0.5906 in, 15 mm
Details
- ActuationElectrically
- Flow Coefficient Cv Flow Factor Kv4.3 L/(s*bar)
- Flow Rate1100 l/min
- Maximum Operating Pressure10 bar, 145 psi
- Minimum Operating Pressure3 bar, 43.511 psi
- Number Of Ports5
- Port Connection TypePlate connection
- Seal MaterialSoft Seal
- Standards MetISO 5599-1
- Type5/3-Directional Valve
- Valve Function5/3, Exhausted Center
- Valve TypeSpool valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)