Motion
5811670650

AVENTICS
5811670650

5811670650 V581-5/2AR-024DC-I1-ACNO-LBX-
Mi Item #09588462
MFR #5811670650
Price$159.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811670650

5811670650 V581-5/2AR-024DC-I1-ACNO-LBX-
Mi Item #09588462
MFR #5811670650

Mfr description
5811670650 V581-5/2AR-024DC-I1-ACNO-LBX-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.80/each

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1

Details

  • Actuation
    Electrically
  • Flow Coefficient Cv Flow Factor Kv
    5.2 L/(s*bar)
  • Flow Rate
    49.44 cfm, 1400 l/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    1.3 bar, 18.85 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Output Port Gender
    Female
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Type
    Spool Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)