Motion
5811731000

AVENTICS
5811731000

5811731000 V581-5/3PC-I1-AIR-AA-X-T1
Mi Item #09588463
MFR #5811731000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811731000

5811731000 V581-5/3PC-I1-AIR-AA-X-T1
Mi Item #09588463
MFR #5811731000

Mfr description
5811731000 V581-5/3PC-I1-AIR-AA-X-T1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1

Details

  • Actuation
    Pneumatically operated
  • Flow Coefficient Cv Flow Factor Kv
    4.3 L/(s*bar)
  • Flow Rate
    38.846 cfm, 1100 l/min
  • Maximum Operating Pressure
    16 bar, 232.06 psi
  • Minimum Operating Pressure
    -0.95 bar, -13.779 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3, Pressurized Center
  • Valve Type
    Spool valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)