Motion
5812721000

AVENTICS
5812721000

5812721000 V581-5/3PC-NONE-I2-2P22-HBX-P
Mi Item #09588483
MFR #5812721000
Price$327.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812721000

5812721000 V581-5/3PC-NONE-I2-2P22-HBX-P
Mi Item #09588483
MFR #5812721000

Mfr description
5812721000 V581-5/3PC-NONE-I2-2P22-HBX-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.95/each

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1
  • Overall Width
    0.8661 in, 22 mm

Details

  • Actuation
    Electrically
  • Flow Coefficient Cv Flow Factor Kv
    8.9 L/(s*bar)
  • Flow Rate
    74.16 cfm, 2100 l/min
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    3 bar, 43.5 psi
  • Number Of Ports
    5
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3-Directional Valve
  • Valve Type
    Spool valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)