Specifications
Dimensions
- Output Port TypeBase Plate ISO 5599-1
Details
- ActuationPneumatically
- Flow Coefficient Cv Flow Factor Kv9.6 L/(s*bar)
- Flow Rate74.161 cfm, 2100 l/min
- Maximum Operating Pressure16 bar, 232.06 psi
- Minimum Operating Pressure-0.95 bar, -13.779 psi
- Number Of Ports5
- Operating MediumCompressed air
- Port Connection TypePlate connection
- Seal MaterialSoft Seal
- Standards MetISO 5599-1
- Type5/3-Directional Valve
- Valve Function5/3, Pressurized Center
- Valve TypeSpool valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)