Motion
5813290450

AVENTICS
5813290450

5813290450 V581-5/2DS-230AC-I3-2CNO-LBX-
Mi Item #09588496
MFR #5813290450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813290450

5813290450 V581-5/2DS-230AC-I3-2CNO-LBX-
Mi Item #09588496
MFR #5813290450

Mfr description
5813290450 V581-5/2DS-230AC-I3-2CNO-LBX-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1

Details

  • Actuation
    Electrically
  • Flow Coefficient Cv Flow Factor Kv
    18.9 L/(s*bar)
  • Flow Rate
    4800 l/min
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    1.5 bar, 21.756 psi
  • Number Of Ports
    5
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Thread Type
    ISO 5599-1
  • Type
    Spool Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)