Specifications
Dimensions
- Output Port Size6 mm
- Overall Width0.7874 in, 20 mm
- Tube Outside Diameter0.2362 in, 6 mm
- Tube Size6 mm
Details
- ActuationElectrically
- Flow Rate18.364 cfm, 520 l/min
- MaterialPolyamide
- Maximum Operating Pressure8 bar, 116.03 psi
- Minimum Operating Pressure3 bar, 43.511 psi
- Number Of Ports5
- Operating MediumCompressed air
- Operating Temperature Range-15 to 50 °C, 5 to 122 °F
- Port Connection TypePush to Connect
- Seal MaterialSoft Seal
- Standards MetIP65, ISO 15217
- Type5/2-Directional Valve
- Valve Function5/2
- Valve TypePoppet valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)