Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesKPZ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)