Motion
7472406739

AVENTICS
7472406739

7472406739
Mi Item #09588553
MFR #7472406739
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
7472406739

7472406739
Mi Item #09588553
MFR #7472406739

Mfr description
7472406739 C12P-050-0250-21101MA11G00-M0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Pull Force At 100 Psi
    1077 N
  • Push Force At 100 Psi
    1237 N
  • Rod - Thread Size
    M16x1.5
  • Rod Size / Thread
    M16x1.5

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Clean Series
    No
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    Tie-Rod
  • Magnet
    Without Magnet
  • Maximum Applied Force
    1237 N
  • Operating Pressure Range
    2 bar, 1 to 29.008 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Piston Without Magnet, Pneumatic Adjustable Cushioning
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single
  • Series
    C12P
  • Special Applications
    Industry standard
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)