Motion
7472412268

AVENTICS
7472412268

7472412268
MI ITEM #09588559
MFR #7472412268
Price$1,505.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
7472412268

7472412268
MI ITEM #09588559
MFR #7472412268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,505.03/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Rod - Thread Size
    M27x2
  • Rod Size / Thread
    M27x2

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Maximum Applied Force
    7220 N
  • Mounting Thread
    M27x2
  • Operating Pressure Range
    1.5 bar, 1 to 21.8 psi, 145 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Through Rod
  • Series
    TRB
  • Special Applications
    ATEX optional
  • Type
    Tie-Rod

Overview

Mfr description
7472412268 TRB-DA-125-0400-0-2-2-3-1-1-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought