Motion
8985121022

AVENTICS
8985121022

8985121022 STACKING ASY. SUB. CD01, 8X1/
Mi Item #09591252
MFR #8985121022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
8985121022

8985121022 STACKING ASY. SUB. CD01, 8X1/
Mi Item #09591252
MFR #8985121022

Mfr description
8985121022 STACKING ASY. SUB. CD01, 8X1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Size
    1 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    8 mm

Details

  • Material
    Polyamide
  • Maximum Operating Pressure
    16 bar, 232.06 psi
  • Minimum Operating Pressure
    -0.95 bar, -13.779 psi
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -25 to 70 °C, -13 to 158 °F
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Standards Met
    ISO 15407-1
  • Type
    Base Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)