Motion
R402000914

AVENTICS
R402000914

R402000914
Mi Item #09592069
MFR #R402000914
Price$759.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R402000914

R402000914
Mi Item #09592069
MFR #R402000914

Mfr description
R402000914 GPC-DA-080-0025-BV-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.23/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Pull Force At 100 Psi
    2969 N
  • Push Force At 100 Psi
    3167 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Plain Bearing
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Cushion Type
    Fixed Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    BV-SB
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Maximum Applied Force
    3167 N
  • Operating Pressure Range
    1 bar, 116.03 psi, 8 bar to 14.5 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    GPC-BV
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)