Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- Cylinder Suffix5200
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesKHZ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)