Motion
R402006272

AVENTICS
R402006272

Pneumatic Cylinder Mounting Hardware - For use with Series SSI, 50 mm Bore, Stainless Steel Material
Mi Item #09592097
MFR #R402006272
Price$81.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R402006272

Pneumatic Cylinder Mounting Hardware - For use with Series SSI, 50 mm Bore, Stainless Steel Material
Mi Item #09592097
MFR #R402006272

Mfr description
R402006272 CM1-MS9-050-ST-ZN-SSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.22/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    Series SSI
  • Hardware Type
    Mounting Hardware
  • Material
    Stainless Steel
  • Mounting Type
    Foot Mount
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)