Motion
R404056770

AVENTICS
R404056770

R404056770
Mi Item #09592112
MFR #R404056770
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R404056770

R404056770
Mi Item #09592112
MFR #R404056770

Mfr description
R404056770 CCI-SA-040-0030-A042-M12X1,25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod - Thread Size
    M12x1.25
  • Rod Size / Thread
    M12x1.25

Details

  • Cylinder Suffix
    SA-040-0030-A042-M12X1,25
  • Product Type
    Compact Air Cylinders
  • Rod Thread Standard
    Metric
  • Series
    CCI
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)