Overview
Mfr description
R412006095 AS2-RGS-G038-GAN-PNE-160
Specifications
- Set Pressure Range7 to 232 psi
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Outlet Port Size3/8 in
- Body SizeAS2
- Inlet Port Size3/8 in
- Pressure Gauge IncludedWithout Pressure Gauge
- Product TypeManifold Mount Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data