Specifications
Dimensions
- Port Size10 mm
Details
- ActionCheck-Choke Valve
- Ambient Temperature Range14 to 158 °F, -10 to 70 °C
- Body MaterialPolyamide
- Max Operating Temperature70 °C, 158 °F
- Min Operating Temperature-10 °C, 14 °F
- Operating MediumCompressed air
- Operating Pressure Range0.5 to 10 bar, 7.25 to 145 psi
- Operating Temperature Range-10 to 70 °C, 14 to 158 °F
- Piping TypePush to Connect
- Port Connection TypePin Bushing, Push-in Fitting
- Seal MaterialAcrylonitrile butadiene rubber
- Valve FunctionCheck-Choke Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)