Motion
R412007729

AVENTICS
R412007729

Pneumatic Cylinder Mounting Hardware - For use with ITS, PRA, TRB, CCL-IS, -IC, CCI, SSI, MNI, KPZ, KHZ, 167, CVI, RPC, RDC, Steel Material
Mi Item #09592252
MFR #R412007729
Price$817.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007729

Pneumatic Cylinder Mounting Hardware - For use with ITS, PRA, TRB, CCL-IS, -IC, CCI, SSI, MNI, KPZ, KHZ, 167, CVI, RPC, RDC, Steel Material
Mi Item #09592252
MFR #R412007729

Mfr description
R412007729 CM2-PM5-M042-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.57/each

Specifications

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    -IC, 167, CCI, CCL-IS, CVI, ITS, KHZ, KPZ, MNI, PRA, RDC, RPC, SSI, TRB
  • Hardware Type
    Flexible Spherical Coupling
  • Material
    Steel
  • Replacement Part Type
    Flexible Spherical Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)