Overview
Mfr description
R412009094 AS5-RGS-G034-GAN-PNE-160
Specifications
- Set Pressure Range7 to 232 psi
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Maximum Operating Pressure16 bar
- Outlet Port Size3/4 in
- Body SizeAS5
- Inlet Port Size3/4 in
- Pressure Gauge IncludedWithout Pressure Gauge
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data