Specifications
Dimensions
- Bore Diameter210 mm
Details
- ActuationSingle Acting
- Bracket 13 Mounting Holes
- Cylinder StyleBellows
- Mounting Type3 Mounting Holes
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Piston ActionRetracted Without Pressure
- Product TypeCompact Air Cylinders
- TypeBellow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)