Motion
R412010595

AVENTICS
R412010595

R412010595 CC04-G012-DA12-1_2
Mi Item #09592351
MFR #R412010595
Price$67.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010595

R412010595 CC04-G012-DA12-1_2
Mi Item #09592351
MFR #R412010595

Mfr description
R412010595 CC04-G012-DA12-1_2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.35/each

Specifications

Details

  • Action
    Check-Choke Valve
  • Ambient Temperature Range
    14 to 104 °F, -10 to 60 °C
  • Body Material
    Polyamide
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0.5 to 10 bar, 7.25 to 145 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Port Connection Type
    External Thread, Push-in Fitting
  • Seal Material
    Acrylonitrile butadiene rubber
  • Valve Function
    Check-Choke Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)