Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread SizeM16x1.5
- Rod Size / ThreadM16x1.5
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Clean SeriesNo
- Cushion TypePneumatic adjustable cushioning
- Cylinder StyleTie-Rod
- MagnetWith Magnet
- Maximum Applied Force1960 N
- Mounting TypeTie-Rod
- Operating Pressure Range1.5 bar, 1 to 21.756 psi, 145.04 psi
- Operating Temperature Range-10 to 120 °C, 14 to 248 °F
- Options IncludedAdjustable Cushions, Heat Resistant, Magnetic Piston
- Piping TypeDirect
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardG
- Product TypeTie Rod Air Cylinders
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- SeriesTRB
- Special ApplicationsHeat resistant
- Stroke Adjuster TypeNo Adjuster
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)