Motion
R412013720

AVENTICS
R412013720

R412013720
MI ITEM #09592448
MFR #R412013720
Price$610.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412013720

R412013720
MI ITEM #09592448
MFR #R412013720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$610.11/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Rod - Thread Size
    M20x1.5
  • Rod Size / Thread
    M20x1.5 Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145.04 psi
  • Operating Temperature Range
    -10 to 120 °C, 14 to 248 °F
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single
  • Series
    TRB
  • Type
    Tie-Rod

Overview

Mfr description
R412013720 TRB-DA-080-0320-0-2-2-1-3-1-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought