Motion
R412014183

AVENTICS
R412014183

R412014183
MI ITEM #09592457
MFR #R412014183
Price$325.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412014183

R412014183
MI ITEM #09592457
MFR #R412014183

Mfr description
R412014183 PRA-DA-050-0320-0-2-2-1-3-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.82/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Pull Force At 100 Psi
    1035 N
  • Push Force At 100 Psi
    1235 N
  • Rod - Thread Size
    M16x1.5
  • Rod Size / Thread
    M16x1.5

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    ISO 15552
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Maximum Applied Force
    1235 N
  • Mounting Thread
    M16x1.5
  • Operating Pressure Range
    2 bar, 1 to 29.008 psi, 145.038 psi
  • Operating Temperature Range
    -10 to 120 °C, 14 to 248 °F
  • Options Included
    Adjustable Cushions, Heat Resistant, Heat-Resistant Scraper, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    PRA
  • Special Applications
    Heat resistant
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)