Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationSingle Acting
- Cylinder SuffixO-5200
- Piston ActionSingle-Acting
- Product TypeCompact Air Cylinders
- SeriesKHZ
- TypeKHZ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)