Motion
R412018752

AVENTICS
R412018752

R412018752
Mi Item #09592539
MFR #R412018752
Price$281.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412018752

R412018752
Mi Item #09592539
MFR #R412018752

Mfr description
R412018752 MSS-ITS-160/200-MET-FPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.52/each

Specifications

Dimensions

  • Bore Diameter
    160 mm

Details

  • Body Material
    Aluminum
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145.038 psi
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Fluorocaoutchouc Piston Rod Seal, Heat-Resistant Metal Scraper
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ITS
  • Special Applications
    Sugar production | Steel construction | Automotive industry | Woodworking industry
  • Type
    Modular scraper system
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)