Motion
R412018911

AVENTICS
R412018911

R412018911
Mi Item #09592541
MFR #R412018911
Price$683.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412018911

R412018911
Mi Item #09592541
MFR #R412018911

Mfr description
R412018911 MSC-DA-020-0020-HG-EE-EE-02-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Pull Force At 100 Psi
    297 N
  • Push Force At 100 Psi
    396 N

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Rail Guide
  • Body Material
    Aluminum
  • Body Option
    double piston
  • Body Type
    Mini slide
  • Cushion Type
    elastic
  • Cylinder Style
    Guided
  • Guide Type
    Ball Rail System
  • Operating Pressure Range
    1 bar, 1 to 14.5 psi, 145 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Double Piston, Easy2Combine Capable, Integrated Ball Rail Guide
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MSC-HG-EE
  • Special Applications
    Easy2Combine capable
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)