Motion
R412019171

AVENTICS
R412019171

R412019171
Mi Item #09592573
MFR #R412019171
Price$720.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412019171

R412019171
Mi Item #09592573
MFR #R412019171

Mfr description
R412019171 MSC-DA-016-0040-HG-EE-EE-02-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Pull Force At 100 Psi
    218 N
  • Push Force At 100 Psi
    253 N

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Rail Guide
  • Body Material
    Aluminum
  • Body Option
    Double piston
  • Cushion Type
    Elastic
  • Cylinder Style
    Mini slide
  • Guide Type
    Ball Rail System
  • Maximum Applied Force
    253 N
  • Operating Pressure Range
    1 bar, 1 to 14.5 psi, 145 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Double Piston, Easy2Combine Capable, Integrated Ball Rail System
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MSC-HG-EE
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)