Motion
R412019191

AVENTICS
R412019191

R412019191
Mi Item #09592587
MFR #R412019191
Price$637.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412019191

R412019191
Mi Item #09592587
MFR #R412019191

Mfr description
R412019191 MSC-DA-012-0020-HG-EE-EE-02-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Pull Force At 100 Psi
    169.841 N
  • Push Force At 100 Psi
    226.984 N

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Mini slide
  • Cushion Type
    elastic
  • Cylinder Style
    Guided
  • Guide Type
    Ball Rail System
  • Maximum Applied Force
    143 N
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Easy2Combine Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MSC-HG-EE
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)