Motion
R412019192

AVENTICS
R412019192

R412019192
Mi Item #09592588
MFR #R412019192
Price$637.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412019192

R412019192
Mi Item #09592588
MFR #R412019192

Mfr description
R412019192 MSC-DA-012-0030-HG-EE-EE-02-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Bearings
    Ball Bearing
  • Body Material
    Aluminum
  • Body Option
    Twin Bore
  • Body Type
    Guided
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    ACC
  • Guide Type
    Linear
  • Maximum Applied Force
    143 N
  • Operating Pressure Range
    1 bar, 145 psi, 1 to 14.5 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MSC-HG-EE
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)