Motion
R412019200

AVENTICS
R412019200

R412019200
Mi Item #09592593
MFR #R412019200
Price$830.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412019200

R412019200
Mi Item #09592593
MFR #R412019200

Mfr description
R412019200 MSC-DA-012-0040-HG-HM-HM-02-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.16/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Pull Force At 100 Psi
    107 N
  • Push Force At 100 Psi
    143 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Bearings
    Ball Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Slide Table
  • Cushion Type
    hydraulic
  • Cylinder Style
    Guided
  • Guide Type
    Linear
  • Maximum Applied Force
    143 N
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Options Included
    Easy2Combine Capable, Integrated High Performance Ball Rail System, With Double Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MSC-HG-HM
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)