Motion
R412019866

AVENTICS
R412019866

R412019866
Mi Item #09592643
MFR #R412019866
Price$151.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412019866

R412019866
Mi Item #09592643
MFR #R412019866

Mfr description
R412019866 SSI-DA-063-0025-4-02-2-000-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.51/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Pull Force At 100 Psi
    1765 N
  • Push Force At 100 Psi
    1964 N
  • Rod - Thread Size
    M10
  • Rod Size / Thread
    M10 Female

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Short-stroke cylinder
  • Compact Cylinder Type
    Short Stroke
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Short-stroke cylinder
  • Magnet
    With Magnet
  • Maximum Applied Force
    1964 N
  • Operating Pressure Range
    0.06 MPa, 1 to 8.7 psi, 145.04 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Elastic Cushioning, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    SSI
  • Special Applications
    Industry standard
  • Type
    Short-stroke cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)