Overview
Mfr description
R412019887 SSI-DA-100-0030-4-02-2-000-00
Specifications
- Port Size3/8 BSPP
- Installation Instructions
- Manufacturer Product Page
- SeriesSSI
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data