Motion
R412020462

AVENTICS
R412020462

R412020462
MI ITEM #09592688
MFR #R412020462
Price$274.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020462

R412020462
MI ITEM #09592688
MFR #R412020462

Mfr description
R412020462 CSL-DA-020-0400-PC-1-0-000-IS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.73/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Overall Height
    0.7870 in, 20 mm
  • Overall Width
    0.7870 in, 20 mm
  • Pull Force At 100 Psi
    166 N
  • Push Force At 100 Psi
    198 N
  • Rod - Thread Size
    M8
  • Rod Size / Thread
    M8

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Clean Series
    Food Grade
  • Cushion Type
    Pneumatic adjustable cushioning
  • Cylinder Style
    ISO 6432
  • Lock Type
    No Lock
  • Magnet
    Magnetic Piston
  • Maximum Applied Force
    198 N
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Adjustable Cushions, Food Grade Scraper, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CSL-RD
  • Special Applications
    Explosion Proof (ATEX)
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)