Motion
R412020486

AVENTICS
R412020486

R412020486
Mi Item #09592689
MFR #R412020486
Price$229.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020486

R412020486
Mi Item #09592689
MFR #R412020486

Mfr description
R412020486 CSL-DA-025-0025-SC-1-0-000-IS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.07/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Clean Series
    Food Grade
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Stainless Steel Round
  • Magnet
    Magnetic Piston
  • Maximum Applied Force
    309 N
  • Operating Pressure Range
    1 bar, 145.038 psi, 1 to 14.504 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Food-Grade Scraper, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CSL-RD
  • Special Applications
    Explosion Proof (ATEX)
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)