Motion
R412020601

AVENTICS
R412020601

R412020601
Mi Item #09592697
MFR #R412020601
Price$685.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412020601

R412020601
Mi Item #09592697
MFR #R412020601

Mfr description
R412020601 BCC-TB-230-205-0NR-ST-G012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.96/each

Specifications

Details

  • Actuation
    Single Acting
  • Body Type
    Bellow actuator with mounting ring and cover
  • Cylinder Style
    Bellows
  • Maximum Applied Force
    18000 N
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    BCC
  • Type
    Bellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)